Shop All Recessed Lighting Kits
Lightolier
LED Downlight, 750 lm, 3000K, Wht, 4"
Mfr # CP4RB07930W
Zoro # G2681959
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Voltage 120V AC
- Trim Color White
- LED Replacement For 65W INC/16W CFL
- Fixture Type New Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # CP4RB07930W
- Zoro # G2681959
- UPC # 662057939001
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3 5/16 in |
Outside Diameter | 5 3/16 in |
Description
LED Downlight,750 lm,3000K,Wht,4 In., Nominal Size 4 in, Color Temperature 3000K, Light Output 750 lm, Color Rendering Index 80, Trim Color White, LED Replacement For 65W INC/16W CFL, Dimmable Yes, Outside Diameter 5 3/16 in, Overall Height 3 5/16 in, Trim Material Aluminum, Compliance Type CA Title 24, Voltage 120V AC, Ceiling Opening Required 3 11/16 in, Dimming Method TRIAC, Dimming Range 100 Percent to 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- ILC Replacement for ELECTRIX 1770 (1770 ELECTRIX)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- LIGHTOLIER LED Downlight, New Remodeler Housing, 4" (CP4RR)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- LIGHTOLIER Round Downlight, 3000K, Wht, 0-10V, Dim, 7" (S7R830K10WZ10U)
- ELCO LIGHTING 8 Square CFL IC Downlights" (EL8SQ-126E)
- Lightolier Recessed Lighting Kits