Shop All Track Connectors
This Product is Discontinued
Lightolier
Individual Track, 8 Foot, White, 95-25/32"L (Discontinued)
Mfr # 6002NWH
Zoro # G9896391
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Track Length - Nominal - Track Lighting 8 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # 6002NWH
- Zoro # G9896391
- UPC # 784197594237
- Country of Origin Unknown
- Category Track Connectors
Dimensions
Track Length - Nominal - Track Lighting | 8 ft |
Width (In.) | 1-5/32 |
Width - Track Lighting Track and Connectors | 1 5/32 in |
Length - Track Lighting Track and Connectors | 95 25/32 in |
Height - Track Lighting Track and Connectors | 13/16 in |
Length (In.) | 95-25/32 |
Height (In.) | 13/16 |
Overall Length | 95 13/16 in |
Overall Height | 13/16 in |
Nominal Track Length | 8 ft |
Overall Width | 1 3/16 in |
Description
Track Section, Track Style Not Available, Housing Color White, Number of Circuits 1, Voltage 120V AC, Maximum Current 20 A, Overall Length 95 13/16 in, Overall Height 13/16 in, Housing Finish Baked Enamel, Housing Material Aluminum, Includes Mounting Hardware Yes, Lighting Certification Unrated, Maximum Wattage 2,400 W, Mounting Hardware Included Screws, Toggle Bolt, Mounting Type Stem, Surface, Nominal Track Length 8 ft, Overall Width 1 3/16 in, Series 6000, Standards cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.