Shop All Track Connectors
Lightolier
Individual Track, 4 Foot, White, 47-25/32"L
Mfr # 6001NWH
Zoro # G9896437
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 4 ft
- Max. Total Wattage - Track Lighting 2,400
- Voltage - Track Lighting Track 120V AC
- Track Color - Track Lighting White
- Number of Circuits - Track Lighting 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # 6001NWH
- Zoro # G9896437
- UPC # 784197594213
- Country of Origin United States
- Category Track Connectors
Dimensions
Track Length - Nominal - Track Lighting | 4 ft |
Height - Track Lighting Track and Connectors | 13/16 in |
Length - Track Lighting Track and Connectors | 47 25/32 in |
Width - Track Lighting Track and Connectors | 1 5/32 in |
Width (In.) | 1-5/32 |
Length (In.) | 47-25/32 |
Height (In.) | 13/16 |
Details
Item - Track Lighting | Track |
Max. Total Wattage - Track Lighting | 2,400 |
Voltage - Track Lighting Track | 120V AC |
Track Color - Track Lighting | White |
Number of Circuits - Track Lighting | 1 |
Max. Total Amps - Track Lighting | 20 |
Color | White |
Standards | cUL |
Function | Single Circuit |
Housing Material | Aluminum |
Mounting | Surface |
Max. Amps | 20 |
Includes | Live End Feed Connector |
Type | 4 Foot |
Item | Track Section |
Description/Special Features | Individually Or Continuous Row Mount |
Track Material - Track Lighting | Aluminum |
Description
Track Section, Housing Material Aluminum, Standards cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- SATCO 12W LED DW LP Regress Baffle DL 6 in. Rnd - Starfish IOT Tunable White and RGB 120V 90 CRI White (S11566)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- ELCO LIGHTING T-Bar Ceiling Feed Track Accessory (EP817B)
- ELCO LIGHTING Flexible Connector Track Accessory (EC802B)
- ELCO LIGHTING Live End Connector Track Accessory (EP801B)
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- JUNO LIGHTING Flexible Adj. Connector, Black (R20 BL)
- JUNO LIGHTING Adj. Connector, White (R24 WH)
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809W)
- Lightolier Track Connectors