Shop All LED Retrofit Kits
Lightolier
Downlight LED Module, 120V, 2-5/16" H
Mfr # L5R10930VB
Zoro # G610070377
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 5 in
- Lighting Certification ENERGY STAR
- Dimmable Yes
- Voltage 120V AC
- Rated Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L5R10930VB
- Zoro # G610070377
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 5 in |
Overall Height | 2 5/16 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 6 1/8 in |
Details
Item | Downlight LED Module |
Lighting Certification | ENERGY STAR |
Dimmable | Yes |
Voltage | 120V AC |
Rated Life | 50,000 hr |
Color Temperature | 3000K |
Color Rendering Index | 90 |
Standards | CFR Title 47, cULus, RoHS Compliant |
LED Replacement For | 26W CFL, 60W Inc |
Environmental Rating | Wet Location Rated |
Includes Trim | Yes |
Light Output | 1,000 lm |
Series | L5R |
Includes Driver | Yes |
Trim Material | Aluminum |
Description
Downlight LED Module, Nominal Size 5 in, Color Temperature 3000K, Light Output 1,000 lm, Color Rendering Index 90, Trim Color Not Applicable, LED Replacement For 26W CFL, 60W Inc, Dimmable Yes, Outside Diameter 6 1/8 in, Overall Height 2 5/16 in, Trim Material Aluminum, Voltage 120V AC, Environmental Rating Wet Location Rated, Includes Driver Yes, Includes Trim Yes, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LED Bulbs, 75 W, A19 Bulb, Soft White, PK2 (93127324)
- CURRENT Relax HD A15 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence , 2PK (31313)
- TROY Calabria 1Lt Table Lamp (PTL1010)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- LUMINAIRE LED Recessed Mount LED Fixture (RMPR24FH16D14CRSPMIN10100W35KMVALS5ESWHT)
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- Lightolier LED Retrofit Kits