Shop All LED Retrofit Kits
Lightolier
Downlight LED Module, 120V, 1-13/16" H
Mfr # L4R06930VB
Zoro # G010070250
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 4 in
- Lighting Certification ENERGY STAR
- Dimmable Yes
- Voltage 120V AC
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L4R06930VB
- Zoro # G010070250
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 in |
Overall Height | 1 13/16 in |
Details
Item | Downlight LED Module |
Lighting Certification | ENERGY STAR |
Dimmable | Yes |
Voltage | 120V AC |
Color Temperature | 3000K |
Rated Life | 50,000 hr |
Standards | CFR Title 47, cULus, RoHS Compliant |
Color Rendering Index | 90 |
LED Replacement For | 13W CFL, 40W Inc |
Light Output | 650 lm |
Includes Driver | Yes |
Series | L4R |
Includes Trim | Yes |
Environmental Rating | Wet Location Rated |
Trim Material | Aluminum |
Description
Downlight LED Module, Nominal Size 4 in, Color Temperature 3000K, Light Output 650 lm, Color Rendering Index 90, Trim Color Not Applicable, LED Replacement For 13W CFL, 40W Inc, Dimmable Yes, Outside Diameter 5 in, Overall Height 1 13/16 in, Trim Material Aluminum, Voltage 120V AC, Environmental Rating Wet Location Rated, Includes Driver Yes, Includes Trim Yes, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- ILC Replacement for Plusrite Mr16x-life/fmv-35w NFL replacement light bulb lamp (MR16X-LIFE/FMV-35W NFL PLUSRITE)
- FIREPOWER Torch Lighter, Lightninft. Bug (1423-1423)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- ILC Replacement For NUVO LIGHTING, S29313 (S29313)
- AFX Koren LED Undercabinet Light, 40", White (RFKIT13AJ)
- Lightolier LED Retrofit Kits