Shop All Recessed Lighting Kits
Lightolier
Downlight Housing, LED, 120V AC, 5-3/8" H
Mfr # L4R10RE1VB
Zoro # G510070590
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Remodel
- Trim Color Clear, White
- Rated Life 50,000 hr
- Standards CFR Title 47, cULus, RoHS Compliant
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L4R10RE1VB
- Zoro # G510070590
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 5 3/8 in |
Overall Length | 11 1/8 in |
Outside Diameter | 4 3/8 in |
Description
Downlight Housing, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 4 in, Maximum Wattage 12 W, Light Output 1,000 lm, Color Temperature Not Applicable, Color Rendering Index 90, Voltage 120V AC, Overall Height 5 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Clear, White, Trim Style Open; Baffle, Series L4R, Outside Diameter 4 3/8 in, Includes Trim No, Ceiling Opening Required 2 in, Dimmable Yes, Dimming Method Phase Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 13 W, PAR38, Medium Screw (E26) (13PAR38/LED/950/F25/DIM/ULW/120V 6/1FB)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- MONTEZUMA LED Light Bar Kit, 5-Bar (MLA-5)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 100 W , 2PK (49828)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- GLOBE ELECTRIC Ultra Slim White 6 in. 12W Plastic LED Recessed Lighting Kit (3001860)
- Lightolier Recessed Lighting Kits