Shop All Recessed Lighting Kits
Lightolier
Downlight Housing, LED, 120V AC, 4-5/8" H
Mfr # L5R10AE1VB
Zoro # G710070345
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CFR Title 47
- Fixture Type Airtight New Construction
- Nominal Size 5 in
- Trim Color Clear, White
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # L5R10AE1VB
- Zoro # G710070345
- UPC # 190096170555
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 5 in |
Overall Height | 4 5/8 in |
Outside Diameter | 8 1/4 in |
Details
Standards | CFR Title 47 |
Fixture Type | Airtight New Construction |
Item | Downlight Housing |
Trim Color | Clear, White |
Voltage | 120V AC |
Ceiling Type | Flat Ceiling |
Light Output | 1,000 lm |
Color Rendering Index | 90 |
Maximum Wattage | 12 W |
Airtight | Yes |
Lighting Technology | LED |
Includes Trim | No |
Series | L5R |
IC Rating | IC |
Trim Style | Open; Baffle |
Description
Downlight Housing, Ceiling Type Flat Ceiling, Fixture Type Airtight New Construction, Nominal Size 5 in, Maximum Wattage 12 W, Light Output 1,000 lm, Color Temperature Not Applicable, Color Rendering Index 90, Voltage 120V AC, Overall Height 4 5/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Clear, White, Trim Style Open; Baffle, Series L5R, Outside Diameter 8 1/4 in, Includes Trim No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- ACCESS LIGHTING Japanese, Glass, White Lined Glass (985ST-WHTLN)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- JANDORF Harp, 8" Brushed Pewter Lamp Harp (C60124)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- LIGHTOLIER SQ Downlight, 3500K, Wht, 0-10V, Dim, 4" (S4S835K7WZ10U)
- LIGHTOLIER Round Downlight, 3500K, Wht, 0-10V, Dim, 7" (S7R835K10WZ10U)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- LIGHTOLIER Round Downlight, 3000K, WHT, 0-10V, Dim, 5" (S5R830K7WZ10U)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76430BZ)
- Lightolier Recessed Lighting Kits