Shop All LED Retrofit Kits
Lightolier
CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem
Mfr # CR8RLMCCT
Zoro # G900719764
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 8 in
- Watts 25.7 W
- Lighting Technology LED
- Socket Type Power Feed Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # CR8RLMCCT
- Zoro # G900719764
- UPC # 190096131280
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 8 in |
Length | 10 13/50 in |
Width | 7 11/25 in |
Height | 7 11/25 in |
Manufacturers Warranty Length | 5 yr |
Outside Diameter | 10 1/4 in |
Overall Height | 5 7/8 in |
Manufacturer Warranty Length | 5 yr |
Description
LED Can Light Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 8 in, Maximum Wattage 21 W, Light Output 1,000 lm, 1,500 lm, 2,000 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Voltage 120-347 V AC, Overall Height 5 7/8 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Baffle, Series CR, Outside Diameter 10 1/4 in, Includes Trim Yes, Ceiling Opening Required 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- ADESSO Dune Table Lamp In Natural (8021-12)
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- COAST CUTLERY Led Flashlight Hx5 130L (20769)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- MAXLITE Downlight, LED Replacement For 40W, 120V (RR4089CSW)
- Lightolier LED Retrofit Kits