Shop All LED Retrofit Kits
Lightolier
CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem
Mfr # CR4RLMCCT
Zoro # G400719745
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 4 in
- Lighting Technology LED
- Socket Type Power Feed Wires
- Watts 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # CR4RLMCCT
- Zoro # G400719745
- UPC # 190096131266
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 4 in |
Length | 5 91/100 in |
Width | 3 73/100 in |
Height | 3 41/100 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 4 1/4 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 15/16 in |
Description
LED Can Light Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 4 in, Maximum Wattage 12 W, Light Output 500 lm, 700 lm, 1,000 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Voltage 120-347 V AC, Overall Height 4 1/4 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Baffle, Series CR, Outside Diameter 5 15/16 in, Includes Trim Yes, Ceiling Opening Required 4 in, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-8073-7100-6 replacement light bulb lamp (78-8073-7100-6 3M)
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- ILC Replacement for Ushio 1003254 replacement light bulb lamp (1003254 USHIO)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- ILC Replacement For EIKO, CDR5C840KU (CDR-5C-840K-U)
- LITHONIA LIGHTING Lithonia Lighting® Juno® 6" LED Switchable Retrofit Downlight , E Series, 2700-5000K, Wht (65BEMW-SWW5-90CRI-M6)
- EXO Wood pole clamp, 2" Pipe, 2-3/8" (TCB-1)
- EZ-PATH Cable Tray Retrofit Device 6x14, PR (EZCTR614)
- Lightolier LED Retrofit Kits