Shop All LED Retrofit Kits
Lightolier
CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem
Mfr # CR10RLMCCT
Zoro # G200719662
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 10 in
- Socket Type Power Feed Wires
- Watts 35.8 W
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightolier
- MFR # CR10RLMCCT
- Zoro # G200719662
- UPC # 190096131297
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 10 in |
Length | 11 7/25 in |
Width | 8 21/50 in |
Height | 4 21/25 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 11 1/2 in |
Overall Height | 6 3/8 in |
Description
LED Can Light Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 10 in, Maximum Wattage 32 W, Light Output 2,000 lm, 2,500 lm, 3,000 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Voltage 120-347 V AC, Overall Height 6 3/8 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Baffle, Series CR, Outside Diameter 11 1/2 in, Includes Trim Yes, Ceiling Opening Required 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iwasaki Jt1047 replacement light bulb lamp (JT1047 IWASAKI)
- ILC Replacement For LIGHT BULB LAMP HH 8000 2PK (2PAK:WX-ETSQ-9)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9761057 C9 Christmas Light Bulbs; Multi Color; 1 in. - 25 Lights (9761057)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- BULBRITE 14-Watt 5/6 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 3000K, 4PK (861499)
- NICOR LIGHTING NICOR Lighting DLR4-R-10-120-2K-WH 4 in. LED Recessed Retrofit Adjustable Retractable Downlight; White - 2700K (DLR4-R-10-120-2K-WH)
- GE LAMPS LED Downlight Retrofit, 6 in, 65W, PK4 (LED8DRS6/9SC-4PK)
- Lightolier LED Retrofit Kits