Shop All Asphalt Tools
This Product is Discontinued
Lightning Pro
Concrete Mixer, 37" L, Heavy Duty, Steel (Discontinued)
Mfr # ICMLP-50
Zoro # G5005220
This Product is Discontinued
Key Features
- Type Heavy Duty
- Tine Material Steel
- Number of Pieces 1
- Width (In.) 3/4 in
- Size 37" W x 10" L x 7" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightning Pro
- MFR # ICMLP-50
- Zoro # G5005220
- UPC # 033607012312
- Country of Origin Mexico
- Category Asphalt Tools
Dimensions
Width (In.) | 3/4 in |
Size | 37" W x 10" L x 7" H |
Thread Size | 11-1/2 in |
Length (In.) | 37 in |
Overall Length | 10 in |
Details
Item | Concrete Mixer |
Type | Heavy Duty |
Tine Material | Steel |
Number of Pieces | 1 |
Application | For Mixing Materials |
For Use With | Fresh Concrete |
Characteristics | Heavy Duty Rust Proof Galvanized Construction |
Includes | Water Control Valve |
Construction | Steel |
Material | Steel |
Color | Gray |
Description
Concrete Mixer, Material Steel, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.