Shop All Ceiling Fans
Lightitup
New DEER BUCK DOE HUNTING Ceiling Fan 52"
Mfr # LI10110
Zoro # G003739041
original price:
$255.99
7% off
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lightitup
- MFR # LI10110
- Zoro # G003739041
- UPC # 657248073091
- Country of Origin China
- Category Ceiling Fans
Description
52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The (3) alabaster-style glass lights use 60W bulbs. This fan comes with a 30 year manufacturer's warranty.
120 volt, 3-speed reversible motor
Uses (3) 60 watt bulbs (included)
Comes with 2" & 4" down rods
Measures 17" from ceiling to bottom of fan with 4" down rod
For indoor use only
120 volt, 3-speed reversible motor
Uses (3) 60 watt bulbs (included)
Comes with 2" & 4" down rods
Measures 17" from ceiling to bottom of fan with 4" down rod
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- FIREYE Ep160 Programmer Module. (EP160)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- PROMINENCE HOME Freyr, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Galvanized (51657-40)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light Brushed Nickel (50601-40)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Espresso (51655-40)
- VAXCEL Log Cabin 52" Ceiling Fan Patina (FN52265WP)
- WAC Viper 5-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control (F-071L)
- MODERN FORMS FANS Aura Indoor or Outdoor Smart Ceiling Fan 2700-3000-4000-5000K LED in Brushed Nickel/Matte White (FR-W2303-60L-BN/MW)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Matte Black (51461-40)
- Lightitup Ceiling Fans & Accessories