Shop All Ceiling Fans
Lightitup
Kids Playful Dolphins Ceiling Fan 42 In.
Mfr # LI51871
Zoro # G103739040
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lightitup
- MFR # LI51871
- Zoro # G103739040
- UPC # 654204123135
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- ROBERTSHAW Electric Thermostat (5300-200)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDR7)
- HUNTER Ceiling Fan Downrod, 12", Black (25144)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2662-01)
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- CASABLANCA Remote Receiver, Fan Control (99199)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Matte Black Distressed Koa w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (51679-40)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (53188)
- Lightitup Ceiling Fans