Shop All Ceiling Fans
Lightitup
Disney Little Mermaid Ariel Ceiling Fan 52 in.
Mfr # LI51864
Zoro # G003693336
original price:
$273.99
14% off
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lightitup
- MFR # LI51864
- Zoro # G003693336
- UPC # 654204123074
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The (3) alabaster-style glass lights use 60W bulbs. This fan comes with a 30 year manufacturer's warranty.
120 volt, 3-speed reversible motor
Uses (3) 60 watt bulbs (included)
Comes with 2" & 4" down rods
Measures 17" from ceiling to bottom of fan with 4" down rod
For indoor use only
120 volt, 3-speed reversible motor
Uses (3) 60 watt bulbs (included)
Comes with 2" & 4" down rods
Measures 17" from ceiling to bottom of fan with 4" down rod
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Replacement Cartridgebev160 .2Micron For - Part# Hf60 (HF60)
- ILIVING Three-Speed Fan Air Filtration System with Remote, Ceiling Hung or Portable on Wheels, 1025 CFM (ILG8AF8000)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0583, 2PK (16255.13H)
- AIR HANDLER 15x15x1 Synthetic Pleated Air Filter, MERV 7 (21C065)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with Remote Control (F-001)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Matte Black Distressed Koa w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- HUNTER Sea Air Outdoor Ceiling Fan, 52" Blade Dia., White, ETL Wet (53054)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59480)
- Lightitup Ceiling Fans