Shop All Ceiling Fans
Lightitup
Disney Little Mermaid Ariel Ceiling Fan 42 in.
Mfr # LI10105
Zoro # G603693330
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lightitup
- MFR # LI10105
- Zoro # G603693330
- UPC # 657248073046
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
White finish with an attractive schoolhouse globe light
Flush mount design for low ceilings
Measures 12.5" from ceiling to bottom of fan
120 volt, 3-speed reversible motor
Dual-capacitor speed control
Double seal bearings for quiet smooth operation
Self aligning blade arm eliminating any wobble
Forward & reverse switch
Uses single 60 watt candelabra bulb (not included)
For indoor use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc40R1169 Return Grill Media Air (FC40R1169)
- GOODMAN Flush-Mount Vent Kit, Plastic, 2" Vent (0170K00001S)
- SCOTCH 3M Filtrete 23 in. W X 23 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL40-4)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50380)
- HUNTER Extension Downrod, 72", White (23067)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Four Lights, Bronze Tropical (50506-40)
- HOME IMPRESSIONS Twister 30 In. White Ceiling Fan with Light Kit (CF30TWI6WH-L)
- MODERN FORMS Aviator 5-Blade Smart Ceiling Fan 70in Matte Black with Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 62in Matte White with 3000K LED Light Kit and Remote Control (FR-W2006-62L)
- MODERN FORMS Wynd 5-Blade Ceiling Fan (FR-W1801-52L)
- Lightitup Ceiling Fans & Accessories