Lightitup

15W ELEDing Round Solar Power Smart LED Street Light


product price: $345.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The uses eLEDing brand Solar Powered Super-High Power Lighting Technology. Designed and built for a wide range of lighting applications such as Commercial Buildings, Parking Lots, Street Lights, Farms, Parks, Exterior Work Lights and large area Residential and Recreational lighting. This quality built and very reliable Solar Powered LED light is completely self-contained. It is made from a sturdy cast aluminum alloy light body fixture with an integrated tempered glass solar panel and ultra-bright LED matrix array. Can be used for new installations or replacement of outdated AC powered lights. Its innovative smart lighting profiles offer unlimited true Dusk-to-Dawn all night lighting capability. It offers flexibility with auto compensation for critical weather and variations in geographic locations, and it is able to indicate critical status of battery reserve conditions. eLEDing smart solar lights present a significant improvement above current solar lighting performance operating with its Smart management system. It provides user adjustability in controlling Max Brightness and Dimming Moonlight soft-glow illumination. An ultra-efficient and very powerful Commercial Light using renewable Solar Green Energy. A highly reliable and compact eLEDing unit designed and engineered for outdoor lighting solutions. Includes mounting system connection for standard pole mounting.

Features
  • Self-contained light with solar panel, LED's, battery and controller integrated in an enclosed unit with easy ONE Step Set-Up
  • The topside solar panel charges the battery and the solar panel must receive at least 4 hours of direct sunshine daily for max charging
  • Built-in Intelligent Power Management to automatically compensate for weather conditions of the world geography
  • True Dusk to Dawn feature, and lights up to 3-4 days illuminating time under IPM.
  • Invented Patented Technology, Designed, Developed, Engineered and QC'd in USA
  • High quality made components to extend operating ultra-long life cycles:Super LED Matrix, Li-battery, Tempered glass solar panel and cast Aluminum alloy light fixture
  • Uses the most advanced and reliable Lithium-Based Polymer Battery available
  • Charges and Discharges the Battery Efficiently under Automatic Protectio

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.