Shop All Wall Switches
Lightitup
1.5A 120 Single Rocker Slide Fan & Light Switch; White
Mfr # LI612229
Zoro # G004055256
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lightitup
- MFR # LI612229
- Zoro # G004055256
- UPC # 654204808865
- Country of Origin China
- Category Wall Switches
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- 1.5a 120 single rocker slide fan & light switch
- Color Family: White
- Finish: Plastic
- Type: Fan and Light Switch
- Poles: Single
- Switch Type: Rocker/Slide
- Amperage: 1.5 amps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5-2-1 COMPRESSOR SAVER Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground, 60kA (SPD60)
- OMRON Count Totalizer (H7EC-N-B)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- LIGHTITUP P-PKG1W-WH Caseta 150W White Compact Fluorescent Light & LED 3 Way Wireless Dimmer (LI699441)
- LEVITON Commercial Grade 15 Amp Toggle Single Pole Switch, Light Almond (S06-CS115-2TS)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- HUBBELL Ilminatd Wall Swtch, 1-Pole, 20A, Ivry, 120V (DS120IL)
- AMERTAC Outdoor Dual Motion Lght (OMLC167BC)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- HUBBELL Pilt Lit Wall Swtch, 1-Pole, 120/277V, Ivry (SNAP2121PLINA)
- Lightitup Lighting Controls