Shop All Security & Flood Lights
Lighting Usa
05706ME Green Flood Light Holder With 6 ft. SJTW Cord
Mfr # LI932114
Zoro # G103721151
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lighting Usa
- MFR # LI932114
- Zoro # G103721151
- UPC # 746591453121
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- Flood Light Holder With 6 ft.
- 9 SJTW Cord.
- Plastic.
- 10A.
- Voltage - 125V.
- UL Listed.
- Uses A Par38 150W Max Medium Base Bulbs.
- Size - Green.
- Dimension - 10 x 6 x 3 in.
- Item Weight - 0.74 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-865-HP 25PK (KTL-F32T8-865-HP)
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- GAMA SONIC 12W Solar Security & Area Light with Motion Sensor and Timer (201iS60822)
- COLEMAN CABLE Worklight 250W Portable (L860)
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- CLASSY CAPS Classy Caps Mfg Inc SL500 SOLAR MOTION SENSOR SECURITY LIGHT (SL500)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- SIGMA ELECTRIC SPIKE LIGHT BRNZ 150W (14792GN)
- Lighting Usa Security & Flood Lights