Shop All Pendants
Lighting Business
9 x 11.5 in. Nora 1 Light White & Natural Wood Pendant
Mfr # LI770242
Zoro # G804148912
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lighting Business
- MFR # LI770242
- Zoro # G804148912
- UPC # 723902635339
- Country of Origin China
- Category Pendants
Description
Features
- Single chalice-shaped aluminum shade in a white finish with wood detail
- Contrasting vintage brass finish on the inside of the shade
- Collection: Nora
- Finish: White & Natural Wood
- No of Lights: 1
- Size: 9" H x 11.5" D
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Outdoor 15W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW15BRZ)
- ILC Replacement for GE General Electric G.E F24w/t5/835/ho replacement light bulb lamp (F24W/T5/835/HO GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC Bulb Cfl Pl 4Pin 26W Cw (BPPLD26E/41)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- PROGRESS LIGHTING Westfall Four-Light Foyer Pendant, Color: Brown (P500038-020)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent (1KX-461602-SN)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- VAXCEL Da Vinci 10in Mini Pendant Bronze (PD5024OBB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8055 Katniss Pendant (RL8055)
- Z-LITE Zinnia 3 Light Pendant, Bronze & Flax Linen (2009-14BRZ)
- KUZCO LIGHTING Chute Black Pendants (LP14947-BK)
- Lighting Business Pendants