Shop All Disposable Shoe Covers
Lighthouse
Shoe Cover, Blue, Large, PK400
Mfr # OPSC897LGB
Zoro # G806126550
product price: $281.99
/pk 400, $0.70/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lighthouse
- MFR # OPSC897LGB
- Zoro # G806126550
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Details
Item | Shoe Cover,Blue,Large |
Color | Blue |
Description
Shoe Cover,Blue,Large, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- CONDOR Safety Vest, Yellow/Green, S/M (491T17)
- PEAKWORKS Anchor Slings - Cable (V8208606)
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- LIGHTHOUSE Shoe Cover, Anti Skid, 1XL, PK2000 (USCB528U18)
- KLEENGUARD Liq Parti Protect Boot Cover 17Tall Elastic WHT Univ 400 /Cs (44491)
- LAKELAND Chem-Resistant Boot Covers, Yellow, PK25 (PBLC1S903YP-XL)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- DUPONT DuPont Tyvek 400 Shoe Covers, 5inH, Gray, 200/Case (FC450SGY00020000)
- TINGLEY Boot Saver® Disposable Shoe Covers, 2XL, Ankle Height, Yellow, 100 Pack (6333.2X)
- IMPACT PRODUCTS PolyLite Shoe Covers, 18", 150PR/CT, Blue, PK150 (IMPM2105BNS18)
- Lighthouse Workwear and Protective Clothing