Shop All Disposable Shoe Covers
Lighthouse
Shoe Cover, Anti Skid, Large, PK2000
Mfr # USCB528U16
Zoro # G106126533
product price: $129.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Includes Slip Resistant Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lighthouse
- MFR # USCB528U16
- Zoro # G106126533
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Details
Item | Shoe Cover,Anti Skid,Large |
Color | Blue |
Includes Slip Resistant Sole | Yes |
Description
Shoe Cover,Anti Skid,Large, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G74 (486G74)
- DUE NORTH Replacement Spikes, Tungsten/Carbide, PK6 (V3550770-O/S)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Sterile Environment Do Not Enter Without Sign, Landscape (OS-NS-D-57-L-18461)
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- LIGHTHOUSE Shoe Cover, Anti Skid, 1XL, PK2000 (USCB528U18)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case (KC-W-40G-XL-SC)
- BUY SUPPLY PREFERRED XXL Disposable water resistant and non slip shoe covers, 200PK (BSCSHOECOVERS)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- BUFFALO XL Waterproof Shoe Cover Carton, PK40 (68404)
- Lighthouse Workwear and Protective Clothing