Shop All Hydraulic Quick Couplers
Lighthouse
S99705 M Style Push Button Coupler 1/4 Inch Female
Mfr # LI279004
Zoro # G609217547
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lighthouse
- MFR # LI279004
- Zoro # G609217547
- UPC # 652513994750
- Country of Origin China
- Category Hydraulic Quick Couplers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 240" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,240 IN OAL)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173781, Pressure Line, 60 micron, Outside-In (MF0059495)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252-40)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (71-3N12-12EF)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4FV)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3C16-16F)
- PARKER Quick Connect, Plug, 1/2" Body, 1/4" Barb (TL-504-4HB)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3R25)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (71-3N12-12F)
- Lighthouse Hydraulic Hoses & Fittings