Shop All Concrete Anchor Screws
Lighthouse
Masonry Screw, Flat, 100 PK
Mfr # LI698250
Zoro # G009093093
product price: $41.69
/pk 100, $0.42/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lighthouse
- MFR # LI698250
- Zoro # G009093093
- UPC # 723902298947
- Country of Origin China
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Masonry |
Head Type | Flat |
Drive Type | Torx |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- AMERILUX 1lb Bag 1 in. MultiLite Screws (1594382)
- SUBURBAN BOLT AND SUPPLY Beveled Washer, Fits Bolt Size 3/4 in Iron, Plain Finish (A0580480000B)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Yellow Zinc, 14 mm Ht, 50 PK (M12450.140.0001)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 225 PK (28560)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., 2-1/4 in. L, Steel 10 PK (11441)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel 100 PK (P4400)
- DEWALT Screw Anchors, PK 50 (DFM3EML300)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 25 PK (P3175SP)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 25 PK (P3375SP)
- Lighthouse Anchor Screws