Shop All Wall Art & Decor
Lighthouse Christian Products
Lighthouse Christian Products 192648 Plaque-Trust in The Lord No.11697
Mfr # 192648
Zoro # G003729998
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lighthouse Christian Products
- MFR # 192648
- Zoro # G003729998
- UPC # 667665116974
- Country of Origin China
- Category Wall Art & Decor
Description
Cast stone with laser-engraved Scripture, handpainted. Engraved Scripture bar for desk to shelf display; 7 x 1.25 x 1 approximate size; cast stone. Keep your favorite Bible verse in plain sigh
Features- Plaque-Trust in The Lord No.11697
- CPC Super: Wall Decorations
- CPC Primary: Plaque
- CPC Sub: General
- Author: Lighthouse Christ
- Publisher: Lighthouse Christian Products
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Roll of 3/4 Vinyl Bullnose Edging for Plywood Folding Tables, 500 Ft. (WFT5-EDGING)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- SANTA Snow Blower White 16 OZ Spray Decorative Snow (499-0523S)
- TRADEMARK FINE ART Let Your Art Soar 'Bald Eagle Line Art' Canvas Art, 14x19 (ALI42497-C1419GG)
- TRADEMARK FINE ART Joval 'Elongated Window On Canvas' Canvas Art, 35x47 (HV9X36-C3547GG)
- MADE4MATTRESS Metal Bird Design Wall Decor (MA4267821)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Witches Brew' Canvas Art, 14x19 (ALI13536-C1419GG)
- VASER DESIGNS Wall Plaque with Frame (VA3554699)
- TRADEMARK FINE ART J.D. Mcfarlan 'Trunk Bay' Canvas Art, 35x47 (ALI36770-C3547GG)
- Lighthouse Christian Products Wall Art & Decor