Shop All Wall Art & Decor
Lighthouse Christian Products
Lighthouse Christian Products 161937 A Savior is Born Sculpture
Mfr # 161937
Zoro # G003755942
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lighthouse Christian Products
- MFR # 161937
- Zoro # G003755942
- UPC # 667665774211
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Highest quality
- Simple, and modern
- Great for use
- Designed for durability with comfort
- Print: A Savior is Born
- ISBN 13: 0667665774211
- CPC Super: Seasonal
- CPC Primary: Christmas Tree Trim
- CPC Subject: General
- Author: Lighthouse Christ
- Publisher: Lighthouse Christian Products
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- ZORO SELECT Flat File Cabinet Base, Open Base, Putty (2CLE1)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- TRADEMARK FINE ART Jean Plout 'Blue Bird On Demask' Canvas Art, 24x24 (ALI29957-C2424GG)
- PRECIOUS KIDS Precious Kids 46002 Ricky Bobetty Booplehead Resin (46002)
- ELK STUDIO Bridges (10013-S4)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Hunter' Canvas Art, 22x32 (ALI15702-C2232GG)
- TRADEMARK FINE ART John Gavrilis 'Morning Light Southwest' Canvas Art, 22x32 (IC00817-C2232GG)
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- Lighthouse Christian Products Wall Art & Decor