Shop All Wall Art & Decor
Lighthouse Christian Products
Lighthouse Christian Products 135523 Keepsake Box - Precious Occasions-Confirmed in Christ No.40269
Mfr # 135523
Zoro # G904109509
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lighthouse Christian Products
- MFR # 135523
- Zoro # G904109509
- UPC # 667665402695
- Country of Origin China
- Category Wall Art & Decor
Description
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Material: Resin
- CPC Super: Home Decor
- CPC Primary: Decorative Accessory
- CPC Sub: General
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Jada 40 x 30 Decorative Wall Mirror - Rounded Corners, Matte Black (HMHD-22M198YBN-BK-GG)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6' Navy Blue Fabric (1472703)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-AG/BO)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- TRADEMARK FINE ART Sandro Botticelli 'Birth of Venus 1484' Canvas Art, 35x47 (BL01322-C3547GG)
- BREWSTER HOME FASHIONS Nordic Forest Wall Mural 100 in (DM290)
- TRADEMARK FINE ART Pablo Esteban 'Nautical Theme In Blues' Canvas Art, 24x32 (ALI46133-C2432GG)
- ELK SIGNATURE Framed Reclaimed Tin Signs Set of 3 (164042S)
- SIGNMISSION Pool Zone Circle Vinyl Laminated Decal (D-16-CIR-Pool Zone)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia IV' Canvas Art, 14x14 (WAP0051-C1414GG)
- Lighthouse Christian Products Wall Art & Decor