Shop All LED Under Cabinet Lighting
Light It!
ANYWHERE LIGHT 9-LED PK3
Mfr # 30016-308
Zoro # G103511332
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color White
- Includes Mounting Tape; Screws
- Features Anti-glare
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light It!
- MFR # 30016-308
- Zoro # G103511332
- UPC # 605694001144
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 4 in |
Length | 4 in |
Height | 1 in |
Battery Size | AAA |
Details
Lighting Technology | LED |
Item | Tap Light |
Color | White |
Includes | Mounting Tape; Screws |
Features | Anti-glare |
Material | ABS Plastic |
Number of Light Source | 9 |
Power Source | Battery |
Number of Batteries | 3 |
Light Source Color | Ultra-bright |
Description
Fulcrum Light It! Switch Battery Powered LED White Stair Light
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40757)
- CAL LIGHTING Cal LightingSH-1024-OW Round Paper Lamp Shade - Off White (SH-1024-OW)
- ELCO LIGHTING Socket Adapters (PSA30)
- JESCO SLEEK LED 48" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/60-W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMCS1)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- Light It! LED Under Cabinet Lighting