Shop All Ducting & Venting
Light House Beauty
Vent Lid Jensen Polypropylene pre 1994 - Black
Mfr # LI652444
Zoro # G404076028
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI652444
- Zoro # G404076028
- UPC # 661541624331
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Made of durable, impact resistant polypropylene
- Rust-resistant mounting hardware
- Reinforced center bar for added strength and stability
- Vent lid is pre-assembled for quick and easy installation
- Color: Black
- Dimension: 16.2 x 15 x 3.2 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Flush Gun, w/Trigger Nozzle (27361)
- HONEYWELL S963B1128 Potentiometer, Manual, (S963B1128)
- SUPCO Valve Core Remover Tool, Size 1/4"x3-1/4" (VCGT3)
- THE OUTDOOR PLUS Low Voltage Electronic Ignition - 12V - Mini Capacity - Replacement Only (TOP-500EIS-100-12-H)
- LIGHT HOUSE BEAUTY 4 in. X 50 ft. Aluminum ProFlex Dryer Transition Duct (LI339267)
- LIGHT HOUSE BEAUTY F0408MSX-30 Aluminum Duct Supurr-Flex Transition Ducting - 8 ft. (LI2632827)
- LIGHT HOUSE BEAUTY 4in. X 50 Flexible Vinyl Ducting (LI82814)
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- US DUCT US Duct Clamp Together Pipe, 8" Diameter, Galvanized, 22 Gauge (RP08.G22)
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- MASTER FLOW 10 in. 90-Degree Turned 26-Gauge Adjustable Elbow (NU2690E10)
- Light House Beauty Ducting & Venting