Light House Beauty

Space Saver Dryer Vent 90 degrees Ducting


product price: $61.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Two piece adjustable aluminum duct
  • Dryer can be installed 3" from wall
  • 90? inlet with 90? outlet
  • Extends 28" to 45"
  • Length: 30.25
  • Width: 6.5
  • Height: 4.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.