Shop All Air Vent Covers & Floor Registers
Light House Beauty
RGC1212 Plastic Ceiling Register 12 x 12 in.
Mfr # LI154412
Zoro # G804001354
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI154412
- Zoro # G804001354
- UPC # 654204827002
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size: 12" x 12"
- Color: White
- Plastic injection molded
- Sanitary/dishwasher safe
- No rust
- Shrink wrapped
- Dimension: 2.3" H x 14" W x 14" L
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG End Cap Rnd Plug 28Ga 6In Glv (GV2007)
- MRCOOL 2-3 ton up to 20 SEER Universal Series Heat Pump Condenser (MDUO18024036)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2001622A)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 26-1/2" X 23-3/ (FC2200A1009)
- LIGHT HOUSE BEAUTY RGC108 Plastic Ceiling Register 10 x 8 in. (LI708866)
- MASTER FLOW 10 in. x 10 in. to 8 in. Ceiling Register Box (CRB10X10X8)
- ZORO SELECT Filtered Return Air Grille, 24 X 24, White, Steel (4MJT8)
- TRUE AIRE GRILLE SIDEWAL 12X12""WHT (C170 12X12)
- TRU AIRE FLOOR GRILLE 14""X2"" (C150 TSW 02X14)
- PROSOURCE Register Sidewall 3Wy 12X4 Wht (SW03-12X4)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55C-000002)
- Light House Beauty Air Vent Covers & Floor Registers