Shop All Multi-purpose Air Hoses
Light House Beauty
Pro 0.375 in. x 100 ft. Air Hose
Mfr # LI1099864
Zoro # G204003989
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light House Beauty
- MFR # LI1099864
- Zoro # G204003989
- UPC # 739608277612
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Pro 0.375 in. x 100 ft. Air Hose
- Size: 0.375 in.
- Weight: 10.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 2 oz, Brush Top (18002)
- CHICAGO PNEUMATIC Super Duty Air Impact Wrench, 3/4"Drive (CP772H)
- CONTROL DEVICES Valve, Check, 1 In (CB10)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- CONTINENTAL 1/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026251)
- CONTINENTAL 3/4" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZU07530-05-41)
- PERFORMANCE TOOL HOSE REEL 50' RETRACTABLE (PTM619)
- FLEXZILLA Pro Air Hose, 1/4" x 50, 1/4" MNPT Fitt (HFZP1450YW2)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-51-G)
- Light House Beauty Air Hoses