Shop All Night Lights
Light House Beauty
Manual LED Switch Night Light; White
Mfr # LI612327
Zoro # G404148305
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI612327
- Zoro # G404148305
- UPC # 654204813579
- Country of Origin China
- Category Night Lights
Description
Features
- Manual LED switch night light
- Automatic or Manual: Manual
- Light Source: LED
- Design: Switch
- Sound Activated: No
- Casing Material: Plastic
- Color: White
- Power Source: Electrical Outlet
- Energy Star Compliant: No
- Bulb Light Source Type: LED
- Motion Sensing: No
- Adjustable Brightness: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- ILC Replacement for Steril-aire 100000177 Ballast replacement light bulb lamp (100000177 BALLAST STERIL-AIRE)
- LITHONIA LIGHTING New Construction Downlight 6in., Non-IC (LDN6 35/10 MVOLT GZ10 HSG)
- LIGHT HOUSE BEAUTY Power Failure Automatic LED Night Light - White (LI1607476)
- EVEREADY Eveready Battery 224193 Hard Case LED Pivot Light (224193)
- AMERTAC Ntlt Power Failure Led (NL-PWFL)
- TINKERTOOLS 8950001 Automatic Rubber Duck LED Night Light; Yellow (TI135303)
- NEON KNIGHT Neon Flamingo Light (NS1906031)
- AMERELLE Amerelle 3493517 Automatic Plug-in Incandescent Night Light with Outlet (3493517)
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- Light House Beauty Night Lights