Shop All Night Lights
Light House Beauty
Manual LED Switch Night Light; White
Mfr # LI154096
Zoro # G904148300
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI154096
- Zoro # G904148300
- UPC # 654204813562
- Country of Origin China
- Category Night Lights
Description
Features
- Manual LED switch night light
- Automatic or Manual: Manual
- Light Source: LED
- Design: Switch
- Casing Color: White
- Bulb Light Source Type: LED
- Energy Star Compliant: No
- Motion Sensing: No
- Power Source: Electrical Outlet
- Casing Material: Plastic
- Color: White
- Adjustable Brightness: No
- Sound Activated: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Green No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D026K)
- ILC Replacement for Steris La500 replacement light bulb lamp (LA500 STERIS)
- MAXLITE Control Node Remote Control (CN-REMOTE)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- LIGHT HOUSE BEAUTY Power Failure Automatic LED Night Light - White (LI1607476)
- GLOBE ELECTRIC Globe Electric 8950401 Motion Sensor LED Night Light (200885)
- LIGHT IT! SENSOR LIGHT SFT GLW BRZ (30300-307)
- EATON WIRING DEVICES NITE LITE-IV (BP850V)
- CAROLINES TREASURES Carolines Treasures BB7365CNL Cactus Green & Brown Watercolor Ceramic Night Light (BB7365CNL)
- NEON KNIGHT Neon Pineapple Light (NS1906033)
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- Light House Beauty Night Lights