Shop All Dust Pans
Light House Beauty
H495 Heavy Duty Metal Dust Pan - 16 in
Mfr # LI932259
Zoro # G003976675
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI932259
- Zoro # G003976675
- UPC # 746591458942
- Country of Origin China
- Category Dust Pans
Dimensions
Block Width | 3.5 in |
Description
Features
- Harper 16 in. Heavy Duty Metal Dust Pan.
- Pan Lays Flat Without Holding It.
- Handle - 9 in.
- Dimension - 2.25 L x 17 W x 19.5 H in.
- Item Weight - 1.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 10 gal, 32 in x 100 ft, Universal, Blue, Polyester, Polypropylene (MAT32100)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Beige, 15 1/4 in Dia, Swing, Plastic (FG816088BEIG)
- KWAZAR Acid Sprayer, 1.5L, White (084115)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- LIGHT HOUSE BEAUTY 43945 Dust Pan With Whisk (LI355696)
- LIGHT HOUSE BEAUTY 2600-90 Black Plastic Lobby Dust Pan (LI135578)
- LIGHT HOUSE BEAUTY 4212-90 12 in. Black Metal Dust Pan (LI597856)
- LIBMAN COMMERCIAL Lobby Broom And Dust Pan Set Open Lid, 2PK (919)
- RUBBERMAID COMMERCIAL Heavy-duty Dust Pan, 8-1/4"x2-5/8"x12-1/4" CCL, PK 12 (RCP2005CHACT)
- RUBBERMAID COMMERCIAL Maximizer Heavy-Duty Stand Up Debris Pan, 20.44" Wide, Plastic (2018781)
- IMPACT PRODUCTS 16 BLK MTL Dust Pan (4216-90)
- Light House Beauty Dust Pans