First Step 630-Square Foot Roll Underlayment
Mfr # LI118151
Zoro # G504088143
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI118151
- Zoro # G504088143
- UPC # 654204575507
- Country of Origin China
- Category Gauze & Dressings
Description
First step premium 3-in-1 underlayment roll is designed for use under floating laminate and engineered wood flooring. This product is meant for use on concrete slabs and wood subfloors that are on or above grade. This underlayment creates pocket of constantly circulating air which inhibits mold growth. It is effective for sound reduction, moisture protection, comfort and even helps level minor sub-floor corrections. First Step is ideal for use with radiant heated floors. In compression test using 1,320 lbs. of pressure, First Step Underlayment retained 96% of its original thickness after seven days, compared to only 57% by leading 2-in-1 foam product.
Features- Constant air movement inhibits mold growth
- Seals out moisture to protect flooring
- Provides 630 sq. ft. of protection
- Usage - Laminate or engineered flooring
- Dimension - 15.5 x 15.5 x 39.5 in.
- Item Weight - 21.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, 1-1/4 Gal., Red, PK5 (K5SS1007SA)
- WARSAW CHEMICAL Loshun, Hand Cleaner - cleans and condition hands, Almond Scent, 1-Gallon, 4PK (20463-0000004)
- ACME UNITED First Aid Only FAE-6012 SmartCompliance Refill Cold Pack, 4" X 5", 1/Box (FAE-6012)
- SAN JAMAR Patch Bandage Refill, L, PK3 (MKBR905)
- CURAD Gauze, Bloodstop, 1"x1", PK10 (CUR0055RB)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-300)
- 3M TEGADERM Tegaderm Dressing, Transparent, Waterproof, 4 in. X 4 3/4 in., 50PK (1626W)
- ZORO SELECT Pre-Tape Foam Wrap, Natural, PK48 (130702)
- DYNAREX Triangular Bandage, 36in W x 51in L, PK12 (3672)
- AEROBURN Burn Dressing, 4"X4 (ABD10)
- AEK NAR Emergency Trauma Dressing (EN9523)
- Light House Beauty Gauze & Dressings