Shop All Brushes
Light House Beauty
FC14100 Laid Back Dish Brush; White
Mfr # LI595556
Zoro # G603686219
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dish Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI595556
- Zoro # G603686219
- UPC # 723902265451
- Country of Origin China
- Category Brushes
Details
Brush Type | Dish Brush |
Description
Features
- Laid Back Dish Brush.
- Color - White with Replaceable Head.
- Ergonomic Shape Keeps Handle Dry & Bacteria Free.
- Made With Bamboo & Recycled Plastic.
- Dimension - 10.82 x 1.96 x 2.16 in.
- Item Weight - 2.71 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Global, 13W Lobby Upright Dust Pan (261727)
- RUBBERMAID COMMERCIAL 1 in Looped-End Mop, White, Cotton/Rayon/Synthetic, PK6 (FGD51306WH00)
- TOUGH GUY 16 in Sweep Face Broom Head, Soft, Natural, Black (4KNA2)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- LIGHT HOUSE BEAUTY Drill Powered Duct Brush (LI338261)
- DQB 24 in. W Wood Handle Brush (11920)
- CARLISLE FOODSERVICE Oven Brush/Scrapr, Brass Brstl, Incl Hndl (4152000)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Nylon, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00033)
- SOUTHERN AG 1 qt. Brush Killer, 12PK (SO601219)
- S.M. ARNOLD BRUSH SOFT GRIP 10"SOFT WHL/GRL (AR82-003)
- TANIS Test Tube Brush, 6 in L Handle, 3 in L Brush, White, 9 in L Overall (06108)
- Light House Beauty Brushes