Shop All Washers and Dryers
Light House Beauty
EVE-6 2.25 x 7 x 10.13 in. Undereave Dryer Vent White
Mfr # LI709150
Zoro # G604001363
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI709150
- Zoro # G604001363
- UPC # 657248330170
- Country of Origin China
- Category Washers and Dryers
Description
Features
- Used to exhaust air from dryer or bathroom fan
- Built-in dampers to prevent cold air from entering home
- Overall dimensions: 2-1/4"H x 7"W x 10-1/8"L
- Interior dimensions between dampers : 4 - 13/16"
- Installs over exhaust hole in eave or soffit
- Polypropylene
- Color : White
- Box
- Dimension: 10.5" H x 2.3" W x 7.2" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE SET - TAN/NEO, FITS TENNANT 222416, 222413 (223608)
- ZEPHYR Wet Mop Head, Cotton, 10012L (10012L)
- STECCONE Complete RegClip Aluminum Squeegee 12 Inch (A101, A112)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Rose Scent Air Freshener Spray 8 oz Liquid (11400)
- LIGHT HOUSE BEAUTY Supurr-Flex Lint Trap Kit (LI17333)
- CROSSOVER Front Load Washer, 3.4 cu. ft. Capacity (WASHER STAND ALONE)
- E. JAMES Wash Machine Hose, Female, Elbow, 8ft., PK2 (3808FE)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- PYLE Pyle Home PUCWM22 Electric Portable Washing Machine & Spin Dryer Compact (PUCWM22)
- BLACK & DECKER Rack Stand Dryer Stacking Kit (BWDS)
- BLACK & DECKER 0.9 Cu. Ft. Small Portable Washer, White (BPWM09W)
- Light House Beauty Washers and Dryers