Shop All Dryer Parts
Light House Beauty
Dryer Vent Kit - 8 ft.
Mfr # LI670710
Zoro # G104005168
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI670710
- Zoro # G104005168
- UPC # 747216354366
- Country of Origin China
- Category Dryer Parts
Description
Features
- 8 ft.
- UL listed 2158A duct & clamps
- Hood
- Pipe
- Collar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wk 5000T Legend Srs Pm3Wbfpc (L-5000TC)
- MOEN Weymouth Handle Cap Kit (154285)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3X3X2"" (PVC06011400)
- KOHLER Diverter Assembly Kit, Replacement (GP75878)
- LIGHT HOUSE BEAUTY Flexible Aluminum Louvered Dryer Vent Kit (LI333406)
- GE Ice Dispenser Crusher Cover (WR17X11497)
- WHIRLPOOL Dryer Mounting Clip (00-W10854425)
- DRYER VENT MADE EASY Dryer Vent Kit (DVME)
- XLERATOR HAND DRYER Control Assembly and Sensor, 110-277V (XL7)
- DEFLECTO Dryer-Duct 12 ft. Cleaning Kit (DVBRUSH12K/6)
- WHIRLPOOL Dryer Lint Screen (W10717210)
- Light House Beauty Dryer Parts