Shop All Toilet Bowls
Light House Beauty
Deluxe Toilet Bowl Mop; Blue & White
Mfr # LI927851
Zoro # G003977764
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light House Beauty
- MFR # LI927851
- Zoro # G003977764
- UPC # 746591173456
- Country of Origin China
- Category Toilet Bowls
Description
Deluxe toilet bowl mop keeps your toilets and urinals hygienic and sanitary. Polypropylene strands are resistant to acid for long-lasting use. Mop features a 5-3/4" mop head reaches a wide surface area to allow fast and thorough cleaning. Strong, i-beam plastic handle is lightweight to reduce fatigue during prolong cleaning periods.
Features- Deluxe toilet bowl mop
- Color: Blue & White
- Length: 5.75"
- Weight: 13.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- ZORO SELECT 1-1/2" MNPT x Butt Weld T304 SS Male Adapter (19WB1.5)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- GRUVLOK Flexible Coupling, Ductile Iron, 12 in (0390003184)
- KOHLER Corbelle Comfort Height Elongated Chair Height Toilet Bowl (4144-95)
- KOHLER Highline Class Five Bowl Eb, 10 Ri (4373-7)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- DURAVIT Two-Piece Toilet Durastyle Siphon Jet, Elongated, Het White (2160010000)
- FLUIDMASTER No. 1 Toilet Bowl Wax Ring Gasket with Plastic Flange Sleeve, 6PK (7511P6)
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Cotton White (CT446CEFGNT40#01)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- Light House Beauty Toilet Bowls