Shop All All Purpose Cleaners
Light House Beauty
Deluxe Heavy Duty Bucket; Gray - 10.3 x 11 in.
Mfr # LI511726
Zoro # G203962584
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI511726
- Zoro # G203962584
- UPC # 747216977114
- Country of Origin China
- Category All Purpose Cleaners
Description
Heavy-duty bucket is constructed of a high-density material for reliable use when carrying large amounts of liquids. Molded pour spout makes emptying liquids easy to prevent accidental spills. Embossed graduations allow quick, simple measurements to eliminate the need for extra measuring tools. Polypropylene construction resists acids, alkalis, chemicals and cleaning compounds. Convenient handle allows comfortable transportation to and from soiled areas.
Specifications- Color: Red
- Dimension: 10.3 x 11 in.
- Weight: 8.875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser, Towel, Singlefold, Chrome (T1800XC)
- WORTHINGTON INDUSTRIES Fitting Brush, 5 in L Handle, 1 in L Brush, Silver, Polypropylene, 8 in L Overall (331764)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in FLAT URE, FITS VIPER (VR16003)
- MORCON PAPER Morsoft, Standard, 600 Sheets, White, 48 PK (MOR M600)
- NATURE-CIDE Nature-Cide All Purpose Aerosol (16oz) MCP (NCAP16AERO)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1 (PC-18-1)
- SUNNYSIDE All Purpose Cleaner, 64 oz. Bag, Strong (64164)
- KRUD KUTTER Cleaner and Disinfectant, 1 gal Bottle, Unscented (DH012)
- DIVERSEY Cleaner, 90 ct. Bucket, Odorless, 2 PK (917048)
- GOO GONE Citrus Adhesive Remover, 1 gal. Jug, Unscented (2085)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- Light House Beauty All Purpose Cleaners