Compressor Pressure Switch
Mfr # LI385337
Zoro # G003920401
Product Information
- Brand Light House Beauty
- MFR # LI385337
- Zoro # G003920401
- UPC # 661541920266
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
This universal pressure switch replaces pressure switches on compressors with up to 2 HPat120v 1 phase, 3 HP at240 V 1 phase or 5 HP at240 V 3 phase. 3 HP at 240V 1 phase. Offers a pressure range of 95-125 PSI. Combination terminals can be used with either quick connects or standard screw terminals. With four 1/4" FNPT ports complete with plugs, this pressure switch includes and auto off disconnect lever and rotating unloader for applications requiring these modifications. UL listed, CSA certified.
products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- Suitable replacement for 2 HPat120v 1 phase, 3 HP at240 V 1 phase or 5 HP at240 V 3 phase
- 95 to 125 pounds per square inch
- Four 1/4" female national thread pipe port manifold
- HP size: 3 HP @ 240V 1 phase
- HP at 3 phase: 5 HP @ 240V 3 Phase
- Dimension: 3.25" H x 3.5" W x 4" L
- Weight: 1.23 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4M)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 15 # of Teeth (40BS15H X 1)
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z079)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-51)
- VELVAC Air Hose Assembly 1/2 X 1/2 X 60 (149060)
- MI-T-M 3/8" x 25 ft Air Hose 4000 psi (15-0277)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 50' 1/4" Industrial (CO PFX4050GS15XS)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 84,148584 (148584)
- CONTINENTAL 1/2" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-75-11)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 40,146040 (146040)
- Light House Beauty Multi-purpose Air Hoses