Shop All Night Lights
Light House Beauty
Automatic Plug-in Ola Curve LED Night Light
Mfr # LI881040
Zoro # G104148520
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI881040
- Zoro # G104148520
- UPC # 727272035744
- Country of Origin China
- Category Night Lights
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- This Automatic LED Ola Curve Night Light ideal for bedroom, bathroom, hallway, stairs, pantry and laundry rooms
- Automatic or Manual: Automatic
- Light Source: LED
- Design: Ola Curve
- Power Source: Electrical Outlet
- Casing Color: Satin Nickel
- Sound Activated: No
- Motion Sensing: No
- Casing Finish: Satin Nickel
- Casing Material: Nickel
- Energy Star Compliant: No
- Adjustable Brightness: No
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 20314 replacement light bulb lamp (20314 OSRAM SYLVANIA)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- ILC Replacement For EIKO LLW446040W840HD (LLW4-460-40W-840-HD)
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- LIGHT HOUSE BEAUTY Power Failure Automatic LED Night Light - White (LI1607476)
- AMERTAC Ntlt Power Failure Led (NL-PWFL)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- CAROLINES TREASURES Carolines Treasures SB3018CNL Jeepers Creepers with Bat & Spider web Halloween Ceramic Night Light (SB3018CNL)
- GLOBE ELECTRIC Globe Electric 8950501 Directional LED Night Light; White (200886)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- NEON KNIGHT Neon Cactus Light (NS1906026)
- Light House Beauty Night Lights