Shop All Night Lights
Light House Beauty
Arch Automatic Plug-in Color Changing LED Night Light
Mfr # LI880735
Zoro # G204148451
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light House Beauty
- MFR # LI880735
- Zoro # G204148451
- UPC # 727272035737
- Country of Origin China
- Category Night Lights
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Color changing LED night light is cool to the touch
- An environmental conscious homeowner will love this LED Night Light
- LED bulbs are long lasting and energy efficient
- 2-6 Lumens
- Color: Multi Color
- Automatic or Manual: Automatic
- Light Source: LED
- Design: Color Changing
- Motion Sensing: No
- Power Source: Electrical Outlet
- Casing Material: Plastic
- Adjustable Brightness: No
- Sound Activated: No
- Casing Color: White
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/850/HO/ECO)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BE)
- LIGHT HOUSE BEAUTY Power Failure Automatic LED Night Light - White (LI1607476)
- AMERTAC Ntlt Aria Led A/O Frost Lens (NL-ARIA-F2)
- AMERELLE Amerelle 3493517 Automatic Plug-in Incandescent Night Light with Outlet (3493517)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- PROMIER PRODUCTS COB LED Switch Light (LA-SWITCH-12/48)
- WESTEK Westek 3002947 Automatic Plug-in Aria Curved & Directional LED Night Light (3002947)
- GIFT ESSENTIALS Cardinal Nest Whirligig (GEBLUEG149)
- Light House Beauty Night Lights