Shop All Brushes
Light House Beauty
909 Laitner 3 Knot Roofing Brush
Mfr # LI593084
Zoro # G103686009
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Roofing Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI593084
- Zoro # G103686009
- UPC # 723902367483
- Country of Origin China
- Category Brushes
Details
Brush Type | Roofing Brush |
Description
Features
- Laitner 3 Knot Roofing Brush.
- With Tampico Bristle & Hardwood Block.
- Wood Blocks Are Made Of Natural Kiln Dried Sanded & Finished Hardwood.
- Bristles Provide A Medium Sweeping Or Scrubbing Action.
- Durable, Resistant To Heat, Acids & Alkali.
- Can Be Used For Wed Or Dry Applications.
- Dimension - 2.25 x 7 x 6.23 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in FLAT URE, FITS VIPER (VR16003)
- COMSTAR INTL Coil Safe External Evaporator Coil Cleaner 1 Gallon (90-298)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, Black/Gray (40)
- LIGHT HOUSE BEAUTY Drill Powered Duct Brush (LI338261)
- DRILLSTUFF 4in quick change, Medium & Stiff drillbrush-Power Scrubbing, PK 2 (4in-S-RY-QC-DS)
- OSBORN Parts Cleaning Brush, No. 8 (0007113500)
- MENDA Dissipative Brush, 2 in L Brush, Yellow, Carbon Loaded Polypropylene (35687)
- ALL-SOURCE Plastic Nail Brush (641863)
- DEAN Brush, Fryer (803-0209)
- REMCO Vikan Bench Brush- Soft, White (45875)
- Light House Beauty Brushes