Shop All Trash Cans
Light House Beauty
52 Liter Touchless Trashcan Square Black
Mfr # LI63316
Zoro # G703890738
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light House Beauty
- MFR # LI63316
- Zoro # G703890738
- UPC # 654204206289
- Country of Origin China
- Category Trash Cans
Description
This new 52 Liter Touchless Trashcan SX model uses the latest sensor technology and patented space saving lid opening design. As your hand or debris enter the zone 6 inches from the infrared sensor on top of the trash can the lid will automatically slide open. No up or down lid motion means more capacity in less space. The lid will remain open if debris or hand is within the 6 inch range of the infrared sensor. 3 seconds after your hand moves away from the lid it closes automatically. At top front of the lid there are open and close buttons for manual operation and there is a on/off power switch on the back of the trash can. This 3rd generation automatic trash can is the only trash can with the automatic space saving design. Fits any regular 13 or 18 gallon trash bag. Comes with bag retainer ring to secure and hide the trash bag inside the trash can. Optional AC power adapter is available. The Benefits: This 100% touch-free trash can creates a germ free odor free automated environment. It keeps your hands clean while you are cooking or playing with your children. It also helps prevent contamination which reduces the threat of certain illnesses and infections. Because the trash can turns an ordinary chore into something fun your kids will have enjoy throwing the trash away for you. In addition the Touchless Trashcan could outlast most step-on and hand-touch cans since if you don t touch it you can t break it! This could actually be the last trash can you ever buy which will save you money mess time and now space too.Specifications: Capacity: 52 Liter Dimension: 13.25in. L x 10.75in. W x 30.75in. H Removable top cover for easy cleaning Fits any 13 or 18 gallon trash bag Comes with Garbage Bag Retainer Ring Uses 4 D-sized batteries (not included) Battery Life: Up to 12 months Optional AC Power Adapter available Weight: 11.00 lbs Material: Stainless steel Finish: Brushed silver 1 Year Limited Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Lemon All Purpose Cleaner, 32 fl oz (1 quart) Lemon Breeze (RAC75352)
- ZORO SELECT Bailer Brush, Black, 36 in L Overall (3UUZ3)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in x 30 ft, 60 sheets/box, 8 boxes/case, 59152W (7100081546)
- LEMI SHINE Lemi Shine 4003740 8.46 oz Powder Lemi Shine Lemon Scent Garbage Disposal Cleaner - Pack of 10 (4003740)
- LIGHT HOUSE BEAUTY 52 Liter Touchless Trashcan Square White (LI63317)
- LIGHT HOUSE BEAUTY 2.5 Gallon Multifunction Sensor Trash Can Stainless Steel Silver (LI80661)
- LIGHT HOUSE BEAUTY 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (LI80663)
- LIGHT HOUSE BEAUTY 10.5 x 9.38 in. Waxed Feminine Hygiene Liners, Brown (LI3215591)
- LIGHT HOUSE BEAUTY 18 Gallon Commercial Size Touchless Trashcan NX (LI272209)
- BOBRICK Bobrick Stainless Steel Open Top Trash Can, 21 Gallon (B2280)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- Light House Beauty Trash Cans