Shop All Rotary Tool Accessories
Light House Beauty
4000-2-30 120-Volt Variable Speed Rotary Tool Kit
Mfr # LI106683
Zoro # G904003845
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI106683
- Zoro # G904003845
- UPC # 654204497458
- Country of Origin China
- Category Rotary Tool Accessories
Description
Features
- Variable speed for greater versatility.
- High performance motor for maximum performance at all speeds.
- Electronic feedback for consistent speed under load.
- Can be used with all Dremel accessories and attachments.
- Cord length 6 ft.
- Speed 5,000 to 35,000 rpm.
- Voltage 120 AC/50-60 Hz.
- Includes - Dremel 4000 rotary tool.
- Circle cutter/straight edge guide.
- Sanding/grinding guide.
- Storage case, quick start book.
- Dimension - 15.06 x 7.38 x 10.38 in.
- Item weight - 6.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- HARVEY TOOL Miniature Reamer, 0.0365", Shank Dia.: 1/8" (RSB0365-C3)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5224H)
- WESTWARD Countersink Set, 5 PC, 3 FL, 82 Deg, HSS (21ML13)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863/B)
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- DREMEL Cutter, Carbide, 1/8 In (9909)
- DREMEL Wheel, Cut Off, Pk36 (409)
- EAZYPOWER Flat Head Rasp, 5/8 in., 1 pcs. (30083)
- DEWALT Oscillating Sanding Pad (DWA4200)
- Light House Beauty Rotary Tools & Accessories