Shop All Wire Wheel Brushes
Light House Beauty
36407 6 In Crimped Wheel Brush Fine
Mfr # LI806431
Zoro # G403795951
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Light House Beauty
- MFR # LI806431
- Zoro # G403795951
- UPC # 753153203193
- Country of Origin China
- Category Wire Wheel Brushes
Description
Features
- Designed to prepares surfaces before painting or welding.
- 1/2 x 3/8 in. Arbor.
- Max RPM 4,500.
- Size - 6 in.
- Wire Type - Fine.
- Steel - Crimped wire.
- Dimension - 10.25 x 7 x 8.38 in.
- Item weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442961)
- WEILER 9"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut (58082)
- UNITED ABRASIVES/SAIT SAIT 06461 Threaded Regular Twist Knot Wheels (Stainless Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06461)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- LIGHT HOUSE BEAUTY 3 in. Stainless Steel Wheel Brush, Sank Attachment (LI2631269)
- OSBORN Knot Wire Wheel Brush, 12", 0002607500 (0002607500)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93031)
- PFERD 12" Crimped Wire Wheel - Narrow Face - .012 CS Wire, 1-1/4" Keyed A.H. (80283)
- ALLWAY Wire Brush Stnlss 3X19 (SB319/SS)
- POWERWELD 4" Stringer Bead Wheel, Carbon Steel (PWSB458)
- WEILER 8" Crimped Filament Nylox Wheel, .022/320SC Fill, 2" Arbor Hole (83110)
- Light House Beauty Wire Wheel Brushes