Light House Beauty

30L NX Touchless Trashcan Round Stainless Black Top


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 8-Gallon Stainless-Steel Touchless Trash Can employs the latest sensor technology. The hinged lid automatically opens when your hand or debris is within 6" of the sensor and closes when you move away.
  • Durable stainless-steel construction.
  • 8-gallon capacity.
  • Manual open and close buttons on the front if you need the lid to remain open.
  • On/off power switch located on the back.
  • Hinged lid.
  • Retainer ring neatly hides trash bags inside the can and fits 8- or 10-gallon bags.
  • AC power adapter included.
  • Assembled Depth: 12".
  • Assembled Height: 22".
  • Assembled Width: 12".
  • Batteries Included: No.
  • Capacity (gallons): 8.0.
  • Color: Stainless.
  • Color Family: Silver metallic.
  • Electrical adapter included: Yes.
  • Indoor Can/Wastebasket Style: Touchless.
  • Lid Style: Hinged.
  • Liner Locking Feature: Yes.
  • Manual Option: Yes.
  • On/off power switch: Yes.
  • Power Source: 110 Volt.
  • Returnable: 90-Day.
  • Sensor range (in.): 6.0.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.