Light House Beauty

3 in. L x 48 in. W Metal Pegboard Strip with Flange - Pack of 2


product price: $44.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Includes two pieces of galvanized AlligatorBoard strip and mounting screws for easy installation.
  • Color: Galvanized.
  • Heavy-duty 20 gauge steel.
  • Easy to install with included hardware.
  • Holds up to 90 lbs. when mounted on studs.
  • Won't rust.
  • Unique, strength-reinforcing dimpled holes accept standard hooks.
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels.
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
  • No need to frame - built-in 0.625" flanges let you mount directly to any wall.
  • Construction: Steel.
  • Pack: 2.
  • Dimensions: 48"L x 3"W x 0.625"D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.