Shop All Dust Pans
Light House Beauty
2600-90 Black Plastic Lobby Dust Pan
Mfr # LI135578
Zoro # G003954260
product price: $50.09
/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Light House Beauty
- MFR # LI135578
- Zoro # G003954260
- UPC # 654204694642
- Country of Origin China
- Category Dust Pans
Dimensions
Block Width | 2.5 in |
Description
Features
- Color - Black.
- Plastic Lobby Dust Pan.
- With PVC Handle.
- Item Dimension - 10.5 x 11 x 35 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL Vac Bag Type U Pk3 (3-920047-001)
- KRAFT TOOL Weigh-Lite Concrete Finish Broom, 48 (CC158)
- OSBORN Handle-Style Wire Scratch Brush, Model:, Bristle Length: 7/16in., Bristle: Stainless Steel (54022)
- WORKSHOP WET/DRY VACS 1-7/8-Inch Homeowner Shop Vacuum Attachment Kit for Wet/Dry Shop Vac (WS17854A)
- LIGHT HOUSE BEAUTY 43945 Dust Pan With Whisk (LI355696)
- LIGHT HOUSE BEAUTY 4212-90 12 in. Black Metal Dust Pan (LI597856)
- LIBMAN Libman Commercial Lobby Dust Pan - Closed Lid - (916)
- EAT-IN Lobby Pro Upright Dust Pan, Black (EA2656110)
- REMCO Hand Held Dust Pan, Yellow, Polypropylene (56606)
- RUBBERMAID COMMERCIAL 11-5/16" Black Long Handled Dust Pan (FG253100BLA)
- WINCO 13 in Lobby Dust Pan with Cover (DP-13C)
- Light House Beauty Dust Pans